Nut Runner, Drive Size 1in, Reverse Sytm

  • Mfr # CP7600xB-R

  • Zoro # G4309466


product price:  $8,676.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in Square
Torque Range Soft Draw
250 to 650 ft.-lb.
Drive System
Reverse
Free Speed
100 RPM
CFM @ Full Load
40.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP7600xB-R
Zoro #
G4309466
UPC #
015451641061
Country of Origin
Hungary

Dimensions

Drive Size
1 in Square
Head Width
2 1/4 in
Overall Length
13 5/8 in
Min. Hose Size
3/8 in
Head Height
1 1/8 in

Details

Torque Range Soft Draw
250 to 650 ft.-lb.
Drive System
Reverse
Free Speed
100 RPM
CFM @ Full Load
40.0
Air Inlet
3/8 in NPT
Base to Top
7-1/2"
Throttle
Trigger
Item
Nutrunner
Required Pressure
90 PSI
Vibration Level
Less Than 2.5 m/sq sec
Air Consumption
40 cfm
Handle Type
Pistol Grip
Min. Air Pressure
44 psi
Handle Material
Aluminum
Standards
2006/42/EC (17/05/2006), EN ISO 11148-6:2012, ISO 28927-2
Side to Center
1 1/8 in
Power Source
Air Powered
Retainer Type
Through Hole
Max. Air Pressure
102 psi
Throttle Type
Variable-Speed Trigger
Clutch Style
Air Shut Off
Reaction Bar
Yes
Includes
Reaction Arm
Tool Weight
14.6 lb
Housing Material
Steel
Air Pressure
90 psi
Reversible
Yes
Exhaust Location
Bottom
Fastening Torque
660 ft-lb
Torque Range
250 to 650 ft-lb
Duty Rating
Industrial Duty
Max. Torque
660 ft-lb
Noise Level
79 dB

Description

Nutrunner, Drive Size 1 in, Torque Range 250 to 650 ft-lb, Max. Torque 660 ft-lb, Free Speed 100 RPM, Air Pressure 90 psi, Air Consumption 40 cfm, Power Source Air-Powered, Max. Air Pressure 102 psi, Min. Air Pressure 44 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol-Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 13 5/8 in, Fastening Torque 660 ft-lb, Reversible Yes, Tool Weight 14.6 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.