
Coffee, Classic Roast, Filter Pack, Caffeinated, Ground, 4.8 lb, 40 PK
Mfr # 2550010117
Zoro # G4312178
product price: $67.09
/pk 40, $1.68/eaKey Features
Net Weight
4.8 lb
Beverage Package Style
Filter Pack
Coffee Roast/Tea Type
Medium
Package Weight
1.4 oz
Beverage Flavor
Classic Roast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2550010117
Zoro #
G4312178
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
4.8 lb
Beverage Package Style
Filter Pack
Coffee Roast/Tea Type
Medium
Package Weight
1.4 oz
Beverage Flavor
Classic Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Sub-Brand
Folgers(R)
Description
Coffee, Net Weight 4.8 lb, Beverage Package Style Filter Pack, Coffee Roast/Tea Type Medium, Package Weight 1.4 oz, Sub-Brand Folgers(R), Beverage Flavor Classic Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.