36" W 5 Drawer File Cabinet, Black, Letter

  • Mfr # 17899

  • Zoro # G4314865


product price:  $807.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

File Size
Letter
Height
52-1/2"
Material
Steel
Number of Drawers
5
Overall Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17899
Zoro #
G4314865
UPC #
29404178993
Country of Origin
United States

Dimensions

File Size
Letter
Height
52-1/2"
Overall Depth
18 5/8 in
Overall Height
52 1/2 in
Width
36"
Depth
18-5/8"
Overall Width
36 in
Inside Drawer Width
32 3/8 in
Inside Drawer Depth
16 in
Inside Drawer Height
11 1/4 in
Storage Cabinet Depth
18 5/8 in
Storage Cabinet Width
36 in
Storage Cabinet Height
52 1/2 in

Details

Color
Black
Material
Steel
Number of Drawers
5
Type
Lateral
Finish
Powder Coated
Number of Drawers or Bins
4
File Cabinet Type
Lateral
Series
HL10000
Lock Included
Yes
Front-Back Capacity Legal
120-51/64"
Number of Pockets
0
Number of Doors
0
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Includes
Counterweights, Rollout Shelves
Item
File Cabinet
Handle Type
Full-Width Drawer Pulls
Label Holder Included
Yes
Construction
Steel
Side to Side Capacity Letter
129-33/64"
Assembled/Unassembled
Assembled
Side to Side Capacity Legal
129-33/64"
Front/Back Capacity Letter
120-51/64"
Number of Shelves
0
For Use With
File Storage
Configuration
(4) Drawers
Assembly
Assembled
Features
Pull-out Shelf
Product Type
Lateral File Cabinet
Drawer Slide Type
Ball Bearing
Form Factor
A4, Legal, Letter
Caster/Glide Type
Leveling Glides
Number of Casters/Glides
4
Pull Shape
Handle
Number of Locking Drawers
4
Includes Hang Rails
Yes
Lockable Drawer Location
All
Kit Product Type
Lateral File Cabinet
Locking Mechanism
Key
Locking
Integrated
Includes Label Holders
Yes
Drawer Type
File

Description

This 36 in. wide 4 drawer commercial grade lateral filing cabinet features three roll-out shelves and one standard drawer. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock system with dual lock bars included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Accommodates end tab folders and letter, legal and A4 size hanging files
  • Fixed bottom drawer
  • Top 3 drawers have a receding front and roll-out shelf
  • Full-width J-pull handles. Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.