1-1/2" Bevel Seat T304 SS Threaded Long Ferrule

  • Mfr # 15A1.5

  • Zoro # G4343017


product price:  $15.69
/ea

Key Features

Specific Fitting Shape
Threaded Welding Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Overall Length
1 1/2 in
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-30 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15A1.5
Zoro #
G4343017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1 1/2 in
Overall Length
1 1/2 in
Wall Thickness
0.065 in
Fitting Side A Inside Diameter
1 3/8 in
Fitting Side B Outside Diameter
1 1/2 in
Compatible Tube Outer Diameter
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Compatible Tube Wall Thickness
0.065 in
Fitting Side 2 Outside Diameter
1 1/2 in
Fitting Side 1 Inside Diameter
1 3/8 in
Fitting Side 1 Outside Diameter
1 1/2 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Threaded Welding Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-30 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Ferrule
Fitting Connection Type
Bevel Seat
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Bevel Seat
Tube Fitting Material
T304 Stainless Steel
Material Grade
304
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
400 psi @ 72 Degrees F
Compatible Fitting Connection Type
Cap
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Fitting Shape
Welding Ferrule
Standards
3A
Minimum Operating Temperature
30 Degrees F
Interior Finish
32 RA
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 1/2 in, Specific Fitting Shape Threaded Welding Ferrule, Compatible Fitting Connection Type Cap, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 3/8 in, Interior Finish 32 RA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.