Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish

  • Mfr # 1600

  • Zoro # G4345941


product price:  $29.39
/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.22 in
Maximum Thickness
0.22 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600
Zoro #
G4345941
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
1.85 in
Minimum Thickness
0.22 in
Maximum Thickness
0.22 in
Inside Diameter
1.24 in
Assembly Thickness
7/32 in
Outside Diameter - Minimum
1 27/32 in
Minimum Inside Diameter
1 15/64 in
Outside Diameter - Maximum
1 27/32 in
Inside Diameter - Maximum
1 15/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.02
Rockwell Hardness
Min 52 HRC Case Hardened
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Color
Silver
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Assembly Thickness Tolerance
+/-0.02 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Metal Detectable
Metal Detectable
Hardness
52 HRC
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Reusable
Reusable

Description

Lock Washer, 254 SMO Stainless Steel, Finish Plain, Fits Bolt Sizes 1-1/8 In., M30, Inside Dia. 1.24 In., Outside Dia. 1.85 In., Thickness 0.22 In., Thickness Tolerance +/- .02, Color Silver, Rockwell Hardness Min. 52 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.