4" Flanged CPVC Ball Valve Inline True Union

  • Mfr # 163546590

  • Zoro # G4355802


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163546590
Zoro #
G4355802
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
4 in
Overall Length
4.16 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged x Flanged
Item
Ball Valve
Handle Material
Glass Filled Polypropylene
Handle Type
Tee
Temp. Range
32 Degrees to 176 Degrees F
Features
Integrated Stainless Steel Mounting Inserts
Standards
ASTM D1784, FDA Listed
Ball Valve Product Group
Manual
Body Material
Plastic
Seat Material
PTFE
Max. Pressure
150 PSI CWP
Stem Type
Blowout Resistant
Stem Material
CPVC
Seal Material
EPDM
Type
Two Piece, True Union
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Orange
Included Mounting
Base Pad
Connection Gender - Side 1
Female
Maximum Pressure - Steam
0 PSI WSP
Connection Type - Side 2
Flange
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 1
Flange
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
770

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.