Resistored HWD Element, Copper, 240V, 4500W

  • Mfr # SP10552MH

  • Zoro # G4369863


product price:  $18.19
/ea

Key Features

Type
Threaded
Voltage
240 V
Watts
4,500 W
Style
Straight
Insert Length (In.)
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP10552MH
Zoro #
G4369863
UPC #
662766497236
Country of Origin
Mexico

Dimensions

Insert Length (In.)
13 1/2 in
Insert Length
13.5 in
Mounting Hole Diameter
1 5/16 in
Element Width
0.26 in

Details

Type
Threaded
Voltage
240 V
Watts
4,500 W
Style
Straight
Item
Resistored HWD Element
For Use With
1PZ87, 3WA66, 3WA67, 3WA68, 3WA69, 3WA71, 3WA72, 3WA74, 3WA75, 3WA77, 3WA78
Includes
Gasket and Instructions
Sheath Material
Copper
Fits
Residential Electric
Hz
60 Hz
Watt Density Class
HWD
Includes Gasket
Yes
Thread Type
NPSM
Element Type
Straight
Element Mount Type
Threaded Pipe
Compatible Manufacturer Part Number
12CE40BC-2, 6E120, 6E30, 6E40, 6E50-2, 6E65-2, 6E80, 6EM, 6EMR, 6EP20-1, 6EP30, 6ER50-2, 6ER65-2, 6ER80-2, 6ES30-2, 6ES40-2, 6ES50-2, 6ESB30-2, 6ESB40-2, 72-52-2, 72V30-2, 72V40-2, 72V52-2, 81SVB30-2, 81VR, 81VR120U, 81VR80U, 81XR120U-1, 81XR80U-1, 82-52-2, 82IP30-2, 82MV30-2, 82MV52-2, 82SV20, 82SV30-2, 82SV40, 82SV50-2, 82SVB40-2, 82V120-2, 82V30, 82V40, 82V52, 82V66-2, 82V80, 82VH40, 82VP, 83MVR52-2, 83VR, 88H40D, 89V40, 89VP, 8TV40-2, 9E50, 9E65-2, 9E80-2, 9EM40, 9EM50, ELD80-B, ELDS30, GE30, GE38S06AAG, GE40, GE47S06AAG, GE50, GE80T06AAG, PE2, PE2H, PE2M, PE2S, PE2S20-2, PE2S40-2, PE2S50-2, PE30T09AAG01, PE3MR-52-2, PE3R, PE40M09, PE50, PE60T09CBT, PE65T09, PEP, PESB, PET40-2, PRO+E50, PRO+E65 2 RH92, PRO, PROE120 2 RH85, PROE30, PROE38, PROE40, PROE47, PROE50, PROE60, PROE65, PROE80, RHEMPRO, RHEPRO, RHESPRO, RR615, RRS120, RRS80, RSPER, RSR120U-1, RSR80U, RSTCR, RUEMPRO, RUESPRO, S120, S80, SE40M12AAH, SE50M12AAH, SE50T12AAH, SHVR120TC-1, SHVR80, SU12, SU120, SU80, SUX120, SUX80, T2V30-2, TEGSP20, TM80, WE80HE, XE30, XE38S06ST45U0, XE40, XE47S06ST45U0, XE50, XE60, XE65T06ST45U0, XE80
Includes Mounting Hardware
Yes
Frequency
60 Hz
For Potable Water Use
No
Market
Residential
Power Consumption
4,500 W
Operating Voltage
208V/240V AC

Description

Resistored HWD Element, Watt Density Class HWD

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.