1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40

  • Mfr # T4PPB10SL

  • Zoro # G4370676


product price:  $51.29
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4PPB10SL
Zoro #
G4370676
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
10 ft
Wall Thickness
0.079 in
Pipe Size (Nominal)
1/4"
Pipe Size (Fittings)
1/4"
Inside Dia.
23/64 in
Outside Dia.
35/64 in
Outside Diameter
9/16 in
Inside Diameter
1/2 in
Nominal Pipe Size
1/4 in
Overall Length
10 ft

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Material (Pipe)
304 Stainless Steel
Max. Pressure
2189 @ -20 to 100 Degrees F
Item
Pipe
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side B Connection Type
Unthreaded
Metal Pipe Construction
Seamless
Thread Configuration
Unthreaded
Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Schedule 40
Gravity Flow
No
Side A Connection Type
Unthreaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
650 Degrees F
Maximum Operating Pressure
2189 psi @ 100 Degrees F
Material
Stainless Steel
Material Grade
304

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2189 psi @ 100 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.