1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40

  • Mfr # T6PPD10SL

  • Zoro # G4370764


product price:  $164.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6PPD10SL
Zoro #
G4370764
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
1/2"
Wall Thickness
0.098 in
Pipe Size (Nominal)
1/2"
Inside Dia.
5/8 in
Outside Dia.
53/64 in
Outside Diameter
13/16 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Overall Length
10 ft

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Max. Pressure
150 psi
Item
Pipe
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material (Pipe)
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Temp. Range
-60 Degrees to 450 Degrees F
Schedule
Schedule 40
Maximum Operating Pressure
1838 psi
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Unthreaded
Maximum Operating Temperature
650 Degrees F
Side A Connection Type
Unthreaded
Fitting Compatibility
Schedule 40
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Material Grade
316
Material
Stainless Steel

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1838 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.