UHMWPolyethyleneBar, 3ftx2.5", 1"T, Black

  • Mfr # PS-UHMW-ESD-213

  • Zoro # G4372264


product price:  $40.55
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-213
Zoro #
G4372264
UPC #
193005027537
Country of Origin
China

Dimensions

Length
3 ft
Width
2.5 in
Thickness
1.000 in
Plastic Length
3 ft
Nominal Size
2 1/2 in W x 36 in L
Plastic Width
2.5 in
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength
4,400 psi
Durometer
Shore D60
Friction Rating
Very Slippery
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Machinability
100 %
Plastic Density
0.036 lb/cu in
Plastic Thickness Tolerance
+0.025/-0.041 in
Plastic Hardness
60D
UV Resistant
No
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Backing Type
No Backing
Weight
3.24 lb
Dielectric Strength
88 kV/mm
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
60 Shore D
Static-Resistant
Static-Resistant
Flexural Modulus
400 MPa
Rockwell Hardness
45 HRM
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.