Steel Strapping, 23 mil.

  • Mfr # 16P035

  • Zoro # G4382944


product price:  $224.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
3/4"
Thickness
0.023"
Length
1705 ft.
Breaking Strength
2025 lb.
Coil Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16P035
Zoro #
G4382944
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3/4"
Thickness
0.023"
Length
1705 ft.
Coil Width
3/4"
Strapping Length
1,705 ft
Core Size
16 in Dia
Core Width
3 in
Mil Thickness
23
Strapping Width
3/4 in
Strapping Thickness
0.023 in
Core Diameter
16 in

Details

Item
Steel Strapping
Breaking Strength
2025 lb.
Wind
MW
Color
Black
AAR Approved
No
Coil Weight
100 lb
Strapping Wind
Oscillated
Heat Treated
Yes
Carbon Level
Low Carbon
Material
Steel
Break Strength
2,025 lb
ASTM Number
D3953-15
Strapping Application
Standard Duty Steel
Standards
D3953-15

Description

Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.023 in, Break Strength 2,025 lb, Strapping Length 1,705 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.