Spray Foam Sealant, 12 oz, Orange, 12 PK

  • Mfr # P30033G

  • Zoro # G4385631


product price:  $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Application
Type V Residential Construction
Container Size
12 oz
Container Type
Aerosol Can
Color
Orange
Expansion Ratio
2-3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P30033G
Zoro #
G4385631
UPC #
026547302711
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Spray Foam Sealant
Application
Type V Residential Construction
Container Type
Aerosol Can
Color
Orange
Expansion Ratio
2-3:1
Flash Point
-156 Degrees F
Full Cure Time
12 to 24 hr
Sealant Base
Polyurethane
Includes
Dispensing Straw
Application Temp. Range
40 Degrees to 100 Degrees F
Coverage
1996 linear ft @ 1/4 in Bead
Sealant Container
Aerosol Can
Performance Temp. Range
65 Degrees to 80 Degrees F
Full Cure
12 to 24 hr
Sealant Application
Fire Barrier
Specific Gravity
1.1
Insulation Value
R-4.5
Green Environmental Attribute
Meets SCAQMD Requirements
Begins to Harden
5 min
Indoor/Outdoor
Indoor, Outdoor
For Use On
To Seal, Fill, Bond and Stop Air Infiltration in Areas Where a Fireblock Product is Required
Substrates
All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Number of Components
1
Standards
ASTM E84, CCMC 13626-L, Greengaurd Gold, ICC-ES ESR 1868, UL 723, UL ER13919-01
Resistance Properties
High Temperature Resistant, Low Temperature Resistant
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F

Description

Insulating Spray Foam Sealant, Color Orange, Container Size 12 oz, Container Type Aerosol Can, Resistance Properties High Temperature Resistant, Low Temperature Resistant, Standards ASTM E84, CCMC 13626-L, Greengaurd Gold, ICC-ES ESR 1868, UL 723, UL ER13919-01, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.