1/2 in Drive Socket Bit Set, Metric, 8 pcs

  • Mfr # J5441R8MM

  • Zoro # G4388249


product price:  $186.19
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
8
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5441R8MM
Zoro #
G4388249
UPC #
662679186104
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Insert Length
1 47/66 in
Overall Length
2 3/4 in
Tip Size
11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Tip Size - Minimum
11 mm
Tip Size - Maximum
19 mm
Tip Size Range
11 mm to 19 mm

Details

Item
Socket Bit Set
Number of Pieces
8
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
Not Found
Features
Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners
Drive Type
Not Found
Material
Alloy Steel
Insulated
No
Tip Style
Hex
Sockets Included
11.00mm, 12.00mm, 13.00mm, 14.00mm, 15.00mm, 17.00mm, 18.00mm, 19.00mm
Tether Capable
Not Tether Capable
Tip Type
Hex
Standards
ANSI
Impact Rated
No
Tether Style
Not Tether Capable
Replaceable Insert
No
Tether Ready
No
Piece Count Range
2 to 25
Non-Sparking
No
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Proto's J5441R8MM 1/2 in. Drive Hex Bit Socket Set is a set of 8 sockets that can be used with power tools. It features Proto's Rounded Bolt Removal Technology, which helps to prevent the rounding of hex fasteners. The sockets are designed for rounded bolt removal, so you can use them without worrying about rounding off your fasteners. Each socket has a size range from 11 mm to 19 mm and an insert length of 1 47/66 in., so they fit most common sizes. They have a chrome finish and come in metric measurements. The 7 pieces include 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm and 18 mm sockets along with a 19mm socket with an offset angle design for added reach when working on small spaces or deep holes. With Proto Tools' J5441R8MM 1/2 in. Drive Hex Bit Socket Set, you will never again have to worry about rounding off your bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.