Chime, Marked Fire, White

  • Mfr # EG1F-C

  • Zoro # G4391572


product price:  $71.18
/ea

Key Features

Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Mounting
Flush or Surface
Finish
White
Standards
CSFM Compliant, UL Listed, ULC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG1F-C
Zoro #
G4391572
UPC #
782640680315
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Depth (In.)
13/16 in
Width (In.)
2 4/5 in
Overall Width
2 3/4 in
Overall Length
2 3/4 in
Overall Depth
13/16 in

Details

Item
Chime
Mounting
Flush or Surface
Finish
White
Standards
CSFM Compliant, UL Listed, ULC Listed
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Alarm Current
30mA DC, 60mA FWR
Type
Marked Fire
Humidity Range (% RH)
93% RH
Peak Output (dBA)
78.6 dBA
Voltage
24V DC
Product Type
Chime
Application
Signaling
Color
White
Mounting Style
Flush Mount, Surface Mount
Operating Temperature - Maximum
120 Degrees F
Operating Current
30 mA DC, 60 mA FWR
Sound Style
Chime
Power Source
Wire
Operating Temperature - Minimum
32 Degrees F
Operating Voltage
24V DC

Description

Voltage 24V DC, FWR, Mounting Flush or Surface, Standards CSFM Compliant, UL Listed, ULC Listed, Color White, Chime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.