Relief Valve Repair Kit, 3/4 to 1 In

  • Mfr # 905045

  • Zoro # G4393374


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Includes
Diaphragm, Disc Holder Assembly, Internal Spring
For Use With
Febco Backflow, 3/4 to 1 in
Product Type
Relief Valve Repair Kit
Compatible with Series
Febco Backflow
Compatible with Mfr. Model No.
3/4-1 1/4 825Y/825YA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
905045
Zoro #
G4393374
UPC #
098268786095
Country of Origin
China

Dimensions

Compatible Valve Size
3/4 in to 1 in

Details

Item
Relief Valve Repair Kit
Includes
Diaphragm, Disc Holder Assembly, Internal Spring
For Use With
Febco Backflow, 3/4 to 1 in
Product Type
Relief Valve Repair Kit
Compatible with Series
Febco Backflow
Compatible with Mfr. Model No.
3/4-1 1/4 825Y/825YA
Compatible Manufacturer Model Number
3/4-1 1/4 825Y/825YA
Compatible with Manufacturer Model Number
3/4-1 1/4 825Y/825YA
For Use with Mfr Model Number
3/4-1 1/4 825Y/825YA
Compatible Manufacturer Part Number
3/4-1 1/4 825Y/825YA
For Use With Mfr. Model Number
3/4-1 1/4 825Y/825YA
Compatible with Manufacturer Model No.
3/4-1 1/4 825Y/825YA
Compatible Pump Manufacturer Part Number
3/4-1 1/4 825Y/825YA
Compatible Mfr. Model Number
3/4-1 1/4 825Y/825YA

Description

Relief Valve Repair Kit, For Use With Febco Backflow, 3/4 to 1 in , Includes Diaphragm, Disc Holder Assembly, Internal Spring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.