Relief Valve Repair Kit, 1.5 - 2 In

  • Mfr # 905054

  • Zoro # G4393453


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) O-Ring, Diaphragm, Seat Disc
For Use With
Febco Backflow, 1-1/2 to 2 in
Product Type
Relief Valve Repair Kit
Compatible with Mfr. Model No.
1 1/2-2 825Y/825YA
Compatible Valve Size
1 1/2 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
905054
Zoro #
G4393453
UPC #
643925003550
Country of Origin
China

Dimensions

Compatible Valve Size
1 1/2 in to 2 in

Details

Item
Relief Valve Repair Kit
Includes
(2) O-Ring, Diaphragm, Seat Disc
For Use With
Febco Backflow, 1-1/2 to 2 in
Product Type
Relief Valve Repair Kit
Compatible with Mfr. Model No.
1 1/2-2 825Y/825YA
Compatible with Series
Febco Backflow
Compatible Manufacturer Model Number
1 1/2-2 825Y/825YA
Compatible with Manufacturer Model Number
1 1/2-2 825Y/825YA
For Use with Mfr Model Number
1 1/2-2 825Y/825YA
Compatible Manufacturer Part Number
1 1/2-2 825Y/825YA
For Use With Mfr. Model Number
1 1/2-2 825Y/825YA
Compatible with Manufacturer Model No.
1 1/2-2 825Y/825YA
Compatible Pump Manufacturer Part Number
1 1/2-2 825Y/825YA
Compatible Mfr. Model Number
1 1/2-2 825Y/825YA

Description

Relief Valve Repair Kit, For Use With Febco Backflow, 1-1/2 to 2 in , Includes (2) O-Ring, Diaphragm, Seat Disc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.