Steam and Water Mixing Valve, Brass

  • Mfr # TMS-80-RF

  • Zoro # G4399543


product price:  $1,294.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
FNPT
Flow Rate
32 gpm
Inlet Type
FNPT
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMS-80-RF
Zoro #
G4399543
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Overall Width
12 in
Overall Height
7 1/2 in
Outlet Size
1 1/4 in
Overall Length
12 in
Size
1 x 1-1/4"
Outlet Connection Size
1 1/4 in
Inlet Connection Size - Cold
1 in
Inlet Connection Size - Hot
1 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
FNPT
Flow Rate
32 gpm
Inlet Type
FNPT
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Max. Pressure
80 psi
Temp. Range
65 Degrees to 140 Degrees F
Body Material
Bronze
Includes
Color Coded Temperature Scale, Heat Resistant Temperature Adjusting Lever, High Temperature Limit Stop, Integral Wall Support
Material of Construction
Brass
Connection
FNPT
Valve Type
Thermostatic
For Media
Steam, Water
Operating Pressure - Minimum
30 psi
Includes Temperature Gauge
Temperature Gauge Not Included
Seal Material
NBR
Inlet Connection Type - Cold
NPT
Inlet Temperature - Maximum Cold
85 Degrees F
Operating Temperature - Maximum Outlet
140 Degrees F
Operating Pressure - Maximum
80 psi
Inlet Temperature - Minimum Hot
120 Degrees F
Outlet Connection Type
NPT
Inlet Temperature - Maximum Hot
200 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Hot
NPT
Operating Temperature - Minimum Outlet
65 Degrees F

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 32 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 65 Degrees to 140 Degrees F, Max. Pressure 80 psi, Overall Height 7 1/2 in, Overall Width 12 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Color Coded Temperature Scale, Heat Resistant Temperature Adjusting Lever, High Temperature Limit Stop, Integral Wall Support

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.