Globe Valve, 1 In., FNPT, 100 Deg F

  • Mfr # 60A10524

  • Zoro # G4400374


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60A10524
Zoro #
G4400374
UPC #
670750600708
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
3 5/8 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Handle Height
4.4 in
Overall Length
3.62 in
Nominal Valve Size
1 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Tee
Max. Fluid Temp. - Valves
100 Degrees F
Compliance
NACE MR0175(ED 2000)&MR0103(2012)
Top of Handle to Inlet Center - Valves
4 13/32 in
Standards
MSS SP-105, MSS SP-99, NACE MR0175
Bonnet Style
Screw-In
Max. Air Temp.
-50 a 1000 Degrees F
Handle Material
Iron
Handle Type
Tee
Seal Material
Graphite
Stem Material
Stainless Steel
Item
Globe Valve
Max. Fluid Pressure - Valves
5,000 psi
Body Material
Carbon Steel
Max. Steam Pressure - Valves
Not Rated
Max. Air Pressure
5000 psig @ 750 Degrees F
Wedge Material
Carbon Steel
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Coefficient of Volume (Cv)
2.6
Disc Material
Carbon Steel
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-50 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Maximum
1,000 Degrees F
For Media
Air, Fluids, Gas
Maximum Pressure - Operating
5,000 psi
Maximum Pressure - Steam
Not Rated
Bonnet Material
Carbon Steel
Seat Material
Metal
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Manufacturer Warranty
5 yr
Globe Valve Type
Z-Body
Valve Series
60A

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Tee, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 5000 psig @ 750 Degrees F, Max. Fluid Pressure - Valves 5,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 5/8 in, Top of Handle to Inlet Center - Valves 4 13/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.