Globe Valve, 1/2 In., FNPT, 316 SS

  • Mfr # 60B70301

  • Zoro # G4400417


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/2"
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60B70301
Zoro #
G4400417
UPC #
670750601378
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/2"
Inlet to Outlet Length - Valves
2 3/4 in
Connection Size - Side 2
1/2 in
Handle Height
3.41 in
Connection Size - Side 1
1/2 in
Overall Length
2.75 in
Nominal Valve Size
1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Cross
Max. Fluid Temp. - Valves
100 Degrees F
Seal Material
PTFE
Max. Steam Pressure - Valves
Not Rated
Handle Material
Iron
Max. Air Temp.
-50 Degrees to 550 Degrees F
Stem Material
Stainless Steel
Max. Fluid Pressure - Valves
10,000 psi
Bonnet Style
Screw-In
Top of Handle to Inlet Center - Valves
3 13/32 in
Max. Air Pressure
10,000 psig @ 100 Degrees F
Compliance
NACE MR0175(ED 2000)&MR0103(2012)
Wedge Material
316 Stainless Steel
Handle Type
Cross
Body Material
316 Stainless Steel
Item
Globe Valve
Standards
MR0103 (2012), NACE MR0175 (2000)
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
For Media
Air, Fluids, Gas
Maximum Pressure - Operating
10,000 psig
Bonnet Material
316 Stainless Steel
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Disc Material
316 Stainless Steel
Coefficient of Volume (Cv)
0.8
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
100 Degrees F
Globe Valve Type
Z-Body
Manufacturer Warranty
5 yr
Maximum Pressure - Steam
Not Rated
Valve Series
60B-700

Description

Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 100 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 3/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.