Ovenable Pan Liner, Plastic, 18"W, PK100

  • Mfr # IT110810

  • Zoro # G4407067


product price:  $47.49
/pk 100, $0.47/ea

Key Features

Length
18 in
Depth
14 in
Width
14 in
Thickness
1 mil
Temp. Range
0 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IT110810
Zoro #
G4407067
UPC #
083491108103
Country of Origin
China

Dimensions

Length
18 in
Depth
14 in
Width
14 in
Thickness
1 mil
Pan Size
18 in W x 14 in L
Overall Length
18 in

Details

Item
Disposable Ovenable Pan Liner
Temp. Range
0 to 400 Degrees F
Color
Clear
Material
Nylon
Standards
FDA Approved
Number of Sheets
100
Product Type
Sheet
BPI Certified
No
SFI Certified
No
Weight
Light-Weight
FSC Certified
No
Features
Safe to Boil or Microwave
USDA Certified Bio-based Products
No
Recyclable
No
Bio-Based
No
Compostable
Not Compostable
Item Weight
Light-Weight
Disposable Utensil Type
Sheet
Maximum Temperature
400 Degrees F

Description

Disposable Ovenable Pan Liner, Bio-Based No, BPI Certified No, Coating Type Uncoated, Color Clear, Compostable Not Compostable, FSC Certified No, Length 18 in, Material Nylon, Number of Sheets 100, Product Type Sheet, Recyclable No, SFI Certified No, Standards FDA Approved, Thickness 1 mil, USDA Certified Bio-based Products No, Plate Weight Light-Weight, Width 14 in, Depth 14 in, Features Safe to Boil or Microwave, Maximum Temperature 400 Degrees F, Pan Size 18 in W x 14 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.