Fire Barrier Sealant, 10.1 oz., Red

  • Mfr # FD150+RED(10.1OZ)

  • Zoro # G4409921


product price:  $11.89
/ea

Key Features

Color
Red
Material
Acrylic Latex
Fire Rating
Up to 4 hr
Standards
UL Classified
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD150+RED(10.1OZ)
Zoro #
G4409921
UPC #
051115188121
Country of Origin
Canada

Dimensions

Container Size
10.1 oz

Details

Item
Fire Barrier Sealant
Color
Red
Material
Acrylic Latex
Fire Rating
Up to 4 hr
Standards
UL Classified
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
FD 150+
Resistance Properties
Fire Resistant
Application Method
Caulk Gun
Container Type
Cartridge
For Use With
Conventional Caulking Gun
For Use On
Cables, Pipe
For Location
Construction Joints
Watertight
No
Non-Sagging
Yes
Shelf Life
547 day
Paintable
Yes
Firestop Type
Sealant/Caulk
Market
Commercial, Industrial, Residential
Elastomeric
Yes
Formulation
Latex Based

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 10.1 oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Not Applicable, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Cables, Pipe, Formulation Latex Based

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.