Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 144 Length
- Mfr # SW12QDNP2-SXY
- Zoro # G215078211
product price:
$
255.96
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.75
Length
144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW12QDNP2-SXY
- Zoro #
- G215078211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.75
- Length
- 144
- Flag Width
- 11.5 In
- Width
- 1.75 in
Details
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Stainless Steel hardware, Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- For Use With
- SafetyWhips Various Whip Bases and Mounts.
- Power Source
- No
- Features
- Quick Disconnect
Description
Introducing our 12' Heavy Duty, All Weather Fiberglass Warning Whip, built for rugged durability. This 2 Piece (Breakdown) Non-Powered whip features a 1/2" Whip Diameter, equipped with a Quick Disconnect base on the bottom for convenient installation. The whip includes an Orange Mesh 11.5" x 11.5" flag with a Yellow Reflective ''X'' for enhanced visibility. Trust this warning whip for reliable performance in challenging environments.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.