1" x 10" Black Pipe Nipple Sch 80

  • Mfr # 0332626605

  • Zoro # G4413272


product price:  $24.39
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0332626605
Zoro #
G4413272
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
10 in
Pipe Size (Fittings)
1"
Wall Thickness
0.172 in
Pipe Size (Nominal)
1"
Inside Dia.
1 in
Outside Dia.
1 5/16 in
Overall Length
10 in
Inside Diameter
1 in
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Standards
ASTM A106 Grade B, ASTM A733
Item
Black Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Maximum Steam Pressure
300 psi @ 550 Degrees F
Manufacture Location
Globally Sourced
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Side A Thread Type
NPT
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side A Gender
Male
Side B Thread Type
NPT
Thread Type
NPT
Fitting Compatibility
Schedule 80
Material Grade
Grade B
Finish/Coating
Black Anodized
Schedule
Schedule 80
Side B Gender
Male
Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 1 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.