Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 208VAC, 8320 W

  • Mfr # SR-40/208 HTR-I

  • Zoro # G4416002


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208
Watts - Water Heaters
8320
Amps - Water Heaters
40
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SR-40/208 HTR-I
Zoro #
G4416002
UPC #
883232513094
Country of Origin
United States

Dimensions

Depth
2-3/4"
Wire Size
8 AWG
Height
6-1/4"
Width
9-5/8"
Overall Height
6.25 in
Overall Width
9.63 in
Overall Depth
2.75 in
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208
Watts - Water Heaters
8320
Amps - Water Heaters
40
Phase - Water Heaters
1
Temp. Range - Water Heaters
80 Degrees to 120 Degrees F
Min. Flow Activation
0.65 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Temp. Rise @ 20.0 GPM
40A
Pressure Range
25 to 150 psi
Phase
1
Features
99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot Water
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 1.5 GPM
38 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
22 Degrees F
Temp. Rise @ 2.5 GPM
22 Degrees F
Mounting
Horizontal
Amps AC
40
Voltage
208VAC
Watts
8320
Water Connection
3/8" Compression
Temp. Range
80 Degrees to 120 Degrees F
Residential / Commercial
Both
Includes
Compression Fittings, Faucet Flow Control
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Max. Flow Rate
2 gpm
Mounting Orientation
Horizontal
Operating Voltage
208V AC
Minimum Flow Activation
0.65 gpm
Housing Material
Aluminum
Minimum Delivered Temperature
140 Degrees F
Hot Outlet Type
Compression
Element Material
Celcon Plastic
Adjustable Thermostat
No
Maximum Flow Rate
2 gpm
Cord Conductor Gauge
8 AWG Wire
Market
Commercial, Residential
Current
40 A
Maximum Water Pressure
80 psi
Environment
Indoor
Mounting Type
Wall Mounting
Temperature Rise @ Flow
38 Degrees F @ 1.50 gpm, 45 Degrees F @ 1.25 gpm, 57 Degrees F @ 1 gpm
Maximum Delivered Temperature
160 Degrees F
Minimum Water Pressure
25 psi
Power Consumption
8,320 W
Application
Bar Sinks, Kitchen, Lavatory, Residential, Scrub Sinks, Service Sinks, Showers
Cold Inlet Type
Compression

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.65 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 8,320 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 140 Degrees F, Adjustable Thermostat No, Current 40 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.