3/8" Tube x 1/4" MNPT Meter Input Check Valve

  • Mfr # 7985 60 14

  • Zoro # G4416194


product price:  $41.69
/ea

Key Features

Pipe Size
3/8" x 1/4"
Hex Size
29/32"
Connection Type
Tube x MNPT
Connection
Tube x MNPT
Body Material
Nylon and Nickel Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7985 60 14
Zoro #
G4416194
UPC #
820099545929
Country of Origin
China

Dimensions

Pipe Size
3/8" x 1/4"
Hex Size
29/32"
Pipe or Tube Size - Check Valves
3/8" x 1/4"
Overall Height
1-21/32"
Length
1-21/32"
Width
29/32"
Size
3/8" x 1/4"
Overall Length
1.65 in
Pipe or Tube Size
3/8 in x 1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Connection Type
Tube x MNPT
Connection
Tube x MNPT
Body Material
Nylon and Nickel Plated Brass
Material of Construction
Nylon and Nickel Plated Brass
Full Flow - Valves
Yes
Max. Pressure
145 psi
Connection Type - Check Valves
Push x BSPT
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
Buna-N
Min. Temp. - Valves
-32 Degrees F
Item - Check Valves
Check Valve
Max. Temp.
158 Degrees F
Cracking Pressure
3.6 psi
Seat Material - Check Valves
Nitrile
Max. Temp. - Valves
158 Degrees F
Body Material - Valves
Nylon, Nickel Plated Brass
Sub-Category
Brass
Standards
RoHS Compliant
Max. Steam Pressure - Valves
Not Rated
Application - Valves
Compressed Air
Seal Material
Buna-N
Item
Meter Input Check Valve
Cracking Pressure - Check Valves
3.600 psi
Mechanism and Body Design
Inline
Max. Water Pressure - Valves
Not Rated
Seal Material - Check Valves
Nitrile
Flow Design
Single
Mounting Orientation
Horizontal, Vertical
Seal
Graphite And 304 Stainless Steel
Type
Meter In
Operating Temperature - Maximum
158 Degrees F
For Media
Compressed Air
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-32 Degrees F
Maximum Pressure - Operating
145 psi
Silent Check
Standard
Connection Gender - Side 2
Male
Check Mechanism Material
Buna-N
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Connection Type - Side 1
Tube
3-A Standard Compliance
Not Rated
Valve Series
7895

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves Nickel Plated Brass, Nylon, Pipe or Tube Size 3/8 in x 1/4 in, Connection Type Push x BSPT, Cracking Pressure 3.6 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Water Pressure - Valves Not Rated, Max. Steam Pressure - Valves Not Rated, Seat Material Nitrile, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.