This item is Discontinued.

Eaton Bussmann Surge Protection Device, 3 Phase, 120/240VAC High Leg Delta, 4 Poles, 5 Wires BSPM4240HLGR

Surge Protection Device, 3 Phase, 120/240VAC High Leg Delta, 4 Poles, 5 Wires (Discontinued)

  • Mfr # BSPM4240HLGR
  • Zoro # G4419852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPM4240HLGR
Zoro #
G4419852
UPC #
051712376785
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
2.83"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
120/240VAC High Leg Delta
Number of Poles
4
Voltage Protection Rating
1000V (H-N, L-N, N-G), 1800V (H-G, H-L, L-G, L-L)
Number of Wires
5 Wires
Modes of Protection
H-G, H-L, H-N, L-G, L-L, L-N, N-G
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
40kA
Nominal Discharge Current
20kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
275/550 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 2 AWG
Includes
Installation Instructions
Standards
UL 1449 3rd Edition, cURus
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.