This item is Discontinued.

Eaton Bussmann Surge Protection Device, 1 Phase, 690VAC, 1 Poles, 2 BSPS1690WER

Surge Protection Device, 1 Phase, 690VAC, 1 Poles, 2 (Discontinued)

  • Mfr # BSPS1690WER
  • Zoro # G4420017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPS1690WER
Zoro #
G4420017
UPC #
051712354226
Country of Origin
Germany

Dimensions

Length
6.26"
Depth
2.60"
Width
1.42"
Length (Straight Wireway)
6.26 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
690VAC
Number of Poles
1
Voltage Protection Rating
4000V (L-G)
Number of Wires
2
Modes of Protection
L-G
Nominal Discharge Current
25kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
760 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
6 AWG
Modular / Nonmodular
Modular
Standards
IEC 61643-1
Filtering / Nonfiltering
Nonfiltering
Lightning Impulse Current
25kA

Description

Surge Protection Device, Depth 2.60 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.