Depressed Center Cut-Off Wheel, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic

  • Mfr # 87470

  • Zoro # G4422737


product price:  $5.25
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87470
Zoro #
G4422737
UPC #
00051125874700
Country of Origin
Multiple

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Silver
Maximum Operating Speed
10,200 RPM
Specification
Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets
Diamond Knockout
No
Application
All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
Grade
Extra Coarse
Color
Black
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel

Description

Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Silver, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Color Black, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.