Male Stud Rod End, Nylon/PTFE, LH, 1/4-28

  • Mfr # NML4S

  • Zoro # G4426344


product price:  $5.55
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
1/4"-28
Stud Length
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NML4S
Zoro #
G4426344
UPC #
806990024091
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Stud Length
0.562 in
Dimension H
1.0 in
Dimension A
1/4"-28
Dimension J
1.937 in
Dimension C
0.562 in
Dimension G
1.562 in
Dimension B
0.469 in
Dimension E
0.75 in
Ball Stud Thread Size
1/4"-28
Shank Thread Size
1/4"-28
Ball Diameter
0.5 in
Inner Ring Width
0.375 in
Shank Thread Length
1 in
Head Width
0.281 in
Bore Diameter
1/4 in
Ball Stud Thread Length
1/2 in
Head Outside Diameter
3/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Stud Center Length
1 in
Overall Length
1 15/16 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Static Radial Load
2,470 lb
Item
Spherical Rod End
Max. Angular Misalignment
16 Degrees
Maximum Ball Swivel
16 Degrees
Ball Material
Alloy Steel
Standards
ISO Certified 9001
Shank Thread Gender
Male
System of Measurement
Inch
Self Lubricating Bearing
Yes
Ball Stud Material
Carbon Steel
Housing Material
Carbon Steel
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Shank Thread Direction
Left Hand
Ball Material Grade
52100
Static Radial Load Capacity
2,470 lbf
Housing Material Finish
Chrome Plated
Race Material
Nylon/PTFE
Ball Stud Thread Direction
Left Hand
Application
Low Load, Moderate Oscillation
Rod End Type
Spherical Rod End

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.