1/4 in Drive, 2mm 6 pt Metric Socket, 6 Points

  • Mfr # 44324

  • Zoro # G4427132


product price:  $15.19
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44324
Zoro #
G4427132
UPC #
025141443240
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
2mm
Overall Length
3 in
Socket Sizes
2mm
Socket Depth
Standard
Tip Size
2 mm
Insert Length
11/16 in
Bit Length
1 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Features
Corrosion Resistant
Socket Type
Hex Bit
Output Type
6 pt
Material
Alloy Steel
Category Type
Hex Socket
Drive Type
Hand
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Magnetized Tip
No
For Screw Type
Hex
Non-Sparking
No
Tip Style
Hex
Locking
No
Replaceable Insert
Yes
Insulated
No
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Metric, Tip Size 2 mm, Tip Style Hex, Overall Length 3 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.