1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L

  • Mfr # 44305

  • Zoro # G4427227


product price:  $14.49
/ea

Key Features

Drive Size
1/4 in
Overall Length
3 in
Finish
Chrome
Tip Size
5/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44305
Zoro #
G4427227
UPC #
025141443059
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
3 in
Tip Size
5/64 in
Size
5/64"
Insert Length
11/16 in
Socket Depth
Standard
Bit Length
1 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Features
Corrosion Resistant
Socket Type
Hex Bit
Number of Points
6
Bit Style
Hex
Category Type
Socket Bits
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Replaceable Insert
Yes
Insulated
No
For Screw Type
Hex
Locking
No
Magnetized Tip
No
Tip Style
Hex
Non-Sparking
No
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size 5/64 in, Tip Style Hex, Overall Length 3 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.