Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Ratcheting Wrench, Chrome Vanadium, 100 Tooth
- Mfr # W30258
- Zoro # G023310879
product price:Â
$
20.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
SAE
Material
Chrome vanadium steel
Grade
Professional
Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30258
- Zoro #
- G023310879
- UPC #
- 39564302589
- Country of Origin
- Taiwan, Province of China
- Finish
- Triple Chrome
- SAE or Metric
- SAE
- Material
- Chrome vanadium steel
- Grade
- Professional
- Item
- Wrench Ratcheting 3/4
- Ratcheting
- Yes
- Type
- Ratcheting
Dimensions
- Size
- 3/4 in
Description
Introducing the Performance Tool W30258 3/4" Ratcheting Wrench, the ultimate solution for your demanding automotive and industrial tasks. Precision-crafted from premium drop forged chrome vanadium steel, this wrench combines exceptional strength and durability with unparalleled performance. Its triple chrome plating provides superior resistance to corrosion. Experience the convenience of the low profile head, allowing you to effortlessly access tight spaces. The impressive 100 gear teeth deliver a precise 3.6 degree sweep, enabling you to achieve precise torque adjustments with minimal effort. Upgrade your toolkit today with the Performance Tool W30258 3/4" Ratcheting Wrench and elevate your projects to the next level.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.