Combination Device, White, 120VAC/125VDC

  • Mfr # RC108W

  • Zoro # G4437791


product price:  $11.29
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15
Amps
15 A
Voltage
120V AC/125V DC
Wiring Combination
Switch/Receptacle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RC108W
Zoro #
G4437791
UPC #
00883778109737
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.27 in
Overall Depth
0.97 in
Display Size
Standard Size

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15
Amps
15 A
Voltage
120V AC/125V DC
Wiring Combination
Switch/Receptacle
Color
White
Standards
UL Listed
Description/Special Features
Switch/Receptacle
Includes Mounting Hardware
Yes
Switch Type
Single Pole
Current Rating
15 A
Device Type
Switch and Outlet
Minimum Operating Temperature
-20 Degrees C
Switch Style
Toggle
Mount Type
Flush
Number of Poles
1
Housing Color
White
Voltage Rating
120V AC
Grounding
Grounded
NEMA Receptacle Configuration
5-15R
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
60 Degrees C
For Location
Indoor
Wiring Method
Side
Number of Gangs
1
Wattage
1800
Action
Snap Switch
Connectivity
Side Wired
Industry Standard(s)
UL Listed
Contact Configuration
Two Position
Item Type
Traditional Switch and Receptacle Combo Devices
Amperage Rating
15 A
Current / Amperage Rating
15 A
Performance
Environmental - Operating temperature - -20°C to 60°C
Material - Mounting Hardware
Mounting Screws
Actuator
Toggle
Voltage Rating Description
120 VAC
Operating Cycles
30,000 Minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Application
Residential
Contact Rating
15A
Features
Quiet snap action mechanism; Self-grounding staple is standard; Elongated strap with continuous plaster ears

Description

Combination Device, Current Rating 15 A, Device Type Switch and Outlet, Housing Color White, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 1, Switch Style Toggle, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Side, Grounding Grounded, Includes Mounting Hardware Yes, Mount Hole Center-to-Center Height 3.27 in, Mounting Location Wall, Number of Gangs 1, Standards UL Listed, Wire Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.