Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8300HBRED

  • Zoro # G4438485


product price:  $13.06
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRY8300HBRED
Zoro #
G4438485
UPC #
00781786147164
Country of Origin
United States

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Face Plate Width
1.7 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
1.3 in
Overall Depth
1.2 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Heat Resistant
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Mounting Type
Flush
Outlet Type
Duplex
Tamper Resistant
No
Number of Gangs
1
Surge Suppression
No
Weather Resistant
No
Weather Resistant - Plugs and Receptacles
No
Voltage
125VAC
Application Environment
Hospital Grade
Corrosion Resistant
No
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Material
Nylon
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Outlet Type - Plugs and Receptacles
Standard Duplex
Market
Industrial
For Location
Indoor
Maximum Operating Temperature
140 Degrees F
GFCI
No
AFCI
No
Horsepower Rating
1 hp
Grade
Hospital Grade
Polarized
Yes
Includes
Grounding Screw/Clip, Mounting Hardware
Surge Protection
No
Housing Material
Composite
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Cover Type
No Cover
Connection Orientation
Straight
Contact Material
Copper
UL 94 Flammability Rating
V-2

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Heat Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products