Pin & Sleeve Plug, 100 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA Not Rated

  • Mfr # BRY4100P7W

  • Zoro # G4439167


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRY4100P7W
Zoro #
G4439167
UPC #
078477838938
Country of Origin
Germany

Dimensions

Overall Length
12.63 in
For Minimum Cable Diameter
0.9 in
Outside Diameter
3.21 in
Maximum Wire Size
1/0 AWG
Minimum Wire Size
3 AWG
For Maximum Cable Diameter
1.68 in
Size
Standard
Wire Size
#4 AWG to #1 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 182.1, IEC 60309-1, UL E146032
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material
Nylon
Grounding Style
IEC
Features
Watertight
Body Material - Pin and Sleeve
Nylon
Switch Rated
No
Shrouded
Yes
Maximum Operating Temperature
75 Degrees C
Housing Material
Non-Metallic
Reverse Service
No
Power Indicating Light
No
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
Not Rated
Material
PBT
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Application
High Ampacity Connections
Insulation
Insulated Body
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE
Series
Watertight IP67
Mounting Type
Cord Mounted
Environmental Conditions
IP67
Ingress Protection
IP67
Dielectric Strength
Withstand 3000V AC

Description

Pin and Sleeve Plug, Current Rating 100 A, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.68 in, For Minimum Cable Diameter 0.9 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG, NEMA Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products