Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # IG5362W

  • Zoro # G4440339


product price:  $40.84
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IG5362W
Zoro #
G4440339
UPC #
783585960111
Country of Origin
United States

Dimensions

Width
1.33 in
Height
1.05 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Face Plate Width
1.7 in
Maximum Wire Size
10 AWG
Face Plate Height
2.7 in
Minimum Wire Size
12 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.33 in x 1.05 in
Length
3.28 in
Wire Size
#12 AWG to #10 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
Power Indicator
No
Outlet Type
Duplex
Wiring Method - Plugs and Receptacles
Back and Side
Tamper Resistant
No
Surge Suppression
No
Corrosion Resistant
No
Sub-Category
Duplex Receptacles
Weather Resistant
No
HP
1 hp
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
NEMA Configuration
5-20
Special Features
Isolated Ground
NEMA Rating
1
Mounting Type
Flush
Number of Gangs
1
Polarized
Yes
Market
Commercial, Industrial
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees F
Shrouded
No
GFCI
No
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-0, V-2
NEMA Enclosure Rating
1
Surge Protection
No
Maximum Operating Temperature
167 Degrees F
Connection Orientation
Straight
Grade
Federal Specification
For Location
Indoor
AFCI
No
Cover Type
No Cover
Contact Material
Nickel-Plated Brass
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Housing Material
Nylon
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Other Available Colors
Orange, Gray, Ivory, Red
Mounting Screw Material
Steel-Zinc Plated
Dielectric Voltage
Withstands 2,000V minimum
Horsepower
1
Auto Ground Clip Material
Stainless Steel
Base Material
Reinforced PET
Enhancement
Isolated Ground
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Mounting Strap Material
.050" (1.3) Brass
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Device Color
White
Receptacle Grade
Heavy Duty Spec Grade
Current Interrupting
Certified for current interrupting at full rated current
Standard
NEMA
Power Contacts Material
.037" (.9) Phosphor Bronze
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Top Material
Nylon
Flammability
UL 94 V2 or better., Top: UL 94V-2, Base: UL 94V-0
Face Shape
Traditional
Face Style
Finder Groove
Rating
20A, 125V
Receptacle Style
Duplex
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500 W
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
1
Series
Heavy Duty
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Style
Finder Groove Face
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Extra Heavy Duty Specification Grade
Material - Mounting Hardware
Screw Mounting

Description

The HUBBELL 5-20R Isolated Ground Duplex Receptacle is a flush mount electrical outlet rated for 20A and 125V AC. Suitable for use in commercial and industrial environments, this receptacle includes an isolated ground system that separates the ground contacts from the mounting strap. It accommodates both back and side wiring with screw terminals, accepts #12–#10 AWG copper wire, and has a traditional duplex configuration.


Key Features of the HUBBELL 5-20R Isolated Ground Duplex Receptacle:

  • Isolated Ground: Insulation barrier construction separates ground contacts from the mounting strap; green grounding screw connects directly to grounding contacts.

  • NEMA Configuration: Standard 5-20R (2 pole, 3 wire) suitable for single-phase circuits.

  • Specification grade; rated for operation at 20A, 125V AC

  • Material Construction: Nylon housing with reinforced PET base; nickel-plated brass contacts; phosphor bronze power contacts.

  • Wiring Options: Back and side wired screw terminals compatible with #12–#10 AWG stranded or solid copper wire only.

  • Electrical Ratings: Rated at 20A, 125V AC; withstands dielectric voltage of minimum 2,000V; maximum continuous operating temperature of 75°C (167°F).

  • Certifications & Standards: UL Listed to UL498 File E2186; CSA Certified C22.2 No.42 File 285; Federal Specification W-C-596; NEMA WD-6 compliant.

  • Mounting Type: Flush mount design includes mounting hardware and grounding clip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products