Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap

  • Mfr # BULK-CGF-338

  • Zoro # G4441186


product price:  $81.69
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Dust Caps
Body Material
304 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-338
Zoro #
G4441186
UPC #
193005002893
Country of Origin
China

Dimensions

Coupler Size
3"
Coupling Size
3"
Socket Inside Diameter
3 5/8 in
Overall Length
76.5 mm
For Coupling Size
3"
Socket"side Diameter
3-5/8"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
304 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Max. Pressure
200 psi
Gasket Material
Nitrile
Standards
A-A-59326B
Basic Pipe Fitting Material
Metal
Coupling Component
Socket
Includes Locking Arm
No
Max. Working Pressure @ 70 F
200 psi
Finish/Coating
Natural
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Female Coupler

Description

Dust Cap, Socket, For Coupling Size 3 in, Body Material 304 Stainless Steel, Type DC, Coupling Size 3 in, Natural, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 76.5 mm, Includes Locking Arm No, 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.