Duct Tape, Black, 60-1/8 yd L, 1-7/8 in W

  • Mfr # 105475

  • Zoro # G4443601


product price:  $14.25
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Waterproof polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105475
Zoro #
G4443601
UPC #
040074019607
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
10.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
9 mil
Diameter
6.123
Thickness
10 mil
Width
6.123IN
Length
1.89IN
Height
6.123IN
Size
48mm x 55m
Core Size
3"

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Material
Waterproof polyethylene film with a cloth carrier
Tensile Strength
22 lb-in
Duct Tape Adhesive
Blended Rubber
Duct Tape Primary Material
Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 609
Duct Tape Type
Duct Tape
Standards
UL 723
Tape Adhesive
Rubber
Adhesion Strength
71 oz/in
Tape Shape
Continuous Roll
Performance Temp.
25 Degrees to 200 Degrees F
Adhesive
Blended rubber adhesive
Tape Tensile Strength
26 lb/in
Tape Elongation
23 %
Adhesion to Stainless Steel
62 oz/in width
Elongation
23%
Weight
1.606LB
Tensile (Breaking Strength)
26 lbs/in width
Temperature Range
32 Degrees to 200 Degrees F
Number of Adhesive Sides
1
Product Form
Continuous Roll
Minimum Tape Performance Temperature
32 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Tape Type
Duct & Repair Tape
Tape Backing Construction
Cloth
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Environment
Indoor and Outdoor
Adhesion to Steel
64 oz/in
Tape Brand
SHURTAPE
Brand and Series
Shurtape PC 609
Tape Adhesive Format
Single-Sided
Specifications Met
UL Listed
Maximum Tape Performance Temperature
200 Degrees F
Duty Rating
Standard Duty

Description

Adhesion to Steel 64 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 609, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 10 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.