Steel/Vinyl Hamper Kit Blue

  • Mfr # G00-BBX-HBK

  • Zoro # G4445156


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Color
Blue
Volume Capacity
4.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G00-BBX-HBK
Zoro #
G4445156
UPC #
843977049814
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Length
16 in
Width
15 in
Height
30 in
Bag Width
15 in
Bag Length
16 in
Bag Height
30 in

Details

Color
Blue
Volume Capacity
4.2 cu ft
Load Capacity
50 lb.
Material
Steel/Vinyl
Includes
Steel Frame
Item
Hamper
Product Type
Hamper
Bag Color
Blue
Shape
Rectangle
Number of Bags Included
1
Weight Capacity
150 lb
Total Volume
4.2 cu ft
Frame Material
Steel
Bag Volume
4.2 cu ft
Legend
All-Purpose
Includes Casters
No Casters
Bag Material
Vinyl
Bag Style
Removable Bag
Number of Bag Receptacles
1

Description

Hamper, Volume Capacity 4.2 cu ft, Color Blue, Material Steel/Vinyl, Height 30 in, Width 15 in, Length 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.