Steel/Vinyl Hamper Kit White

  • Mfr # G00-WWX-HBK

  • Zoro # G4445183


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Color
White
Volume Capacity
4.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G00-WWX-HBK
Zoro #
G4445183
UPC #
843977092704
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
15 in
Overall Height
30 in
Width
15 in
Height
30 in
Length
16 in
Bag Height
30 in
Bag Length
16 in
Bag Width
15 in

Details

Color
White
Volume Capacity
4.2 cu ft
Load Capacity
50 lb.
Item
Hamper
Includes
Steel Frame
Material
Steel/Vinyl
Product Type
Hamper
Bag Volume
4.2 cu ft
Number of Bags Included
1
Shape
Rectangle
Frame Material
Steel
Legend
All-Purpose
Weight Capacity
150 lb
Bag Material
Vinyl
Number of Bag Receptacles
1
Bag Style
Removable Bag
Total Volume
4.2 cu ft
Includes Casters
No Casters
Bag Color
White

Description

Hamper, Volume Capacity 4.2 cu ft, Color White, Material Steel/Vinyl, Height 30 in, Width 15 in, Length 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.