1-1/4" FNPT Brass Ball Valve Inline

  • Mfr # GG-F600-125

  • Zoro # G4447082


product price:  $29.79
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG-F600-125
Zoro #
G4447082
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.16 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Temp. Range
0 Degrees to 350 Degrees F
Body Material
Brass
Handle Type
Lever
Seat Material
PTFE
Standards
ANSI B1.20.3
Handle Material
Chrome-Plated Carbon Steel
Max. Pressure
600 PSI CWP
Seal Material
PTFE
Operating Temperature - Maximum
350 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
84.42
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Color - Valve Handle
Blue
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 1
Female

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.