1/2" FNPT Brass Ball Valve Inline

  • Mfr # G-F600-50LH

  • Zoro # G4447125


product price:  $8.29
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-F600-50LH
Zoro #
G4447125
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
5 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Brass
Seat Material
PTFE
Handle Material
Chrome-Plated Carbon Steel
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Handle Type
Lever
Stem Material
Brass
Stem Type
Blowout Resistant
Temp. Range
0 Degrees to 350 Degrees F
Standards
ANSI B1.20.3
Seal Material
PTFE
Type
Locking Handle
Connection Gender - Side 2
Female
Operating Temperature - Maximum
350 Degrees F
Color - Valve Handle
Blue
Coefficient of Volume (Cv)
18.55
Operating Temperature - Minimum
0 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Handle - Locking
Locking
3-A Standard Compliance
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.