1/4" FNPT Brass Ball Valve Inline

  • Mfr # XV502P-4

  • Zoro # G4447134


product price:  $47.65
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XV502P-4
Zoro #
G4447134
UPC #
-
Country of Origin
France

Dimensions

Pipe Size
1/4 in
Overall Length
2.03 in
Connection Size - Side 2
1/4 in
Handle Length
3.96 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
Panel Mount
Ball Valve Product Group
Manual
Stem Material
Brass
Temp. Range
0 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Max. Pressure
600 PSI CWP
Standards
ANSI B1.20.3 (Dryseal Pipe Thread)
Body Material
Brass
Handle Material
Steel
Seat Material
PTFE
Handle Type
Lever
Seal Material
PTFE
Type
Panel Mount
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
350 Degrees F
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
4
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Included Mounting
Base Pad
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Valve Series
502

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.