1/2" FNPT Brass Ball Valve Inline

  • Mfr # XV502P-8

  • Zoro # G4447152


product price:  $37.19
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV502P-8
Zoro #
G4447152
UPC #
-
Country of Origin
France

Dimensions

Pipe Size
1/2 in
Overall Length
2.2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Length
3.96 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Material
Steel
Ball Valve Product Group
Manual
Standards
ANSI B1.20.3 (Dryseal Pipe Thread)
Stem Material
Brass
Temp. Range
0 Degrees to 350 Degrees F
Max. Pressure
600 PSI CWP
Stem Type
Blowout Resistant
Handle Type
Lever
Seat Material
PTFE
Features
Panel Mount
Body Material
Brass
Seal Material
PTFE
Type
Panel Mount
Connection Type - Side 2
NPT
Included Mounting
Base Pad
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
12
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Valve Series
502

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.