1" FNPT Brass Ball Valve Inline

  • Mfr # XV502P-16

  • Zoro # G4447177


product price:  $66.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XV502P-16
Zoro #
G4447177
UPC #
-
Country of Origin
France

Dimensions

Pipe Size
1 in
Overall Length
2.75 in
Handle Length
3.96 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Max. Pressure
600 PSI CWP
Temp. Range
0 Degrees to 350 Degrees F
Ball Valve Product Group
Manual
Features
Panel Mount
Handle Type
Lever
Seat Material
PTFE
Body Material
Brass
Stem Type
Blowout Resistant
Handle Material
Steel
Standards
ANSI B1.20.3 (Dryseal Pipe Thread)
Seal Material
PTFE
Type
Panel Mount
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Color - Valve Handle
Yellow
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Included Mounting
Base Pad
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
35
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Operating Temperature - Maximum
350 Degrees F
Valve Series
502

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.