Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36

  • Mfr # GI110-00G

  • Zoro # G4447712


product price:  $194.99
/pk 36, $5.42/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.5"
Tape Width
1.89"
Tape Length
100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI110-00G
Zoro #
G4447712
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.5"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.89"
Thickness
2.5
Length
4.89
Width
2
Outside Length
100
Outside Width
1.89
Diameter
4.89
Overall Height (In.)
4.89
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Tape Roll Diameter
4.89 in
Imperial Tape Length
328 1/16 ft
Metric Tape Length
100 m
Height
4.89"

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Material
1.6 mil 0.040 )
Shear Strength
Not Rated
Tensile Strength
28
Shape
Continuous Roll
Legend
No legend
Tape Tensile Strength
28 lb/in
Performance Temp.
-30 Degrees to 200 Degrees F
Tape Elongation
135 %
Adhesion Strength
20 oz./in.
Standards
UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105
Series
291
Tape Paper Weight
0.69 lbs.
Color
CLEAR
Adhesive
Emulsion Acrylic
Max. Tape Performance Temp.
200 Degrees F
Type
Acrylic Carton Sealing Tape
Application
Heavy weight box sealing and other packaging applications exposed to rougher shipping hazards and stress.
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 28 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 291, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.