Carton Tape, Clear, 2 In. x 110 Yd., PK36

  • Mfr # 84731G

  • Zoro # G4448954


product price:  $147.99
/pk 36, $4.11/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Solvent Natural Rubber
Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84731G
Zoro #
G4448954
UPC #
-
Country of Origin
Germany

Dimensions

Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
3 in
Width
2
Thickness
1.6
Length
110 yd.
Outside Length
100
Outside Width
1.89
Metric Tape Width
48 mm
Tape Roll Diameter
1.89 in
Metric Tape Length
100 m
Imperial Tape Width
1 7/8 in
Imperial Tape Length
328 1/16 ft
Height
2"

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Solvent Natural Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Legend
No legend
Tape Paper Weight
0.51 lbs.
Tape Tensile Strength
19 lb/in
Max. Tape Performance Temp.
200 Degrees F
Adhesive
Solvent Natural Rubber
Tensile Strength
19
Tape Elongation
120%
Adhesion Strength
21 oz./in.
Color
CLEAR
Material
1.0 mil 0.025 )
Standards
Not Rated
Series
570
Performance Temp.
-30 Degrees to 200 Degrees F
Shape
Continuous Roll
Shear Strength
1800 min.
Application
Light to medium weight box sealing applications exposed to normal shipping hazards and stress.
Type
Natural Rubber Carton Sealing
Package Configuration
Case
Shelf Life
12 mo
Tape Strength Rating
Light Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 19 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packing Tape, Message Not Applicable, Package Configuration Case, Series 570, Shelf Life 12 mo, Tape Adhesive Strength 21 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.