Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36

  • Mfr # F4210G

  • Zoro # G4448963


product price:  $133.99
/pk 36, $3.72/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
3"
Tape Width
1.89"
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4210G
Zoro #
G4448963
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3"
Tape Width
1.89"
Tape Length
55"
Tape Core Diameter
4.34"
Width
2
Thickness
3
Length
4.34
Overall Height (In.)
4.34
Diameter
4.34
Outside Length
55
Outside Width
1.89
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Metric Tape Length
55 m
Imperial Tape Length
180 7/16 ft
Tape Roll Diameter
4.34 in
Height
4.34"

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
46 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-10 Degrees F
Tensile Strength
32
Material
2.0 mils 0.05 )
Shear Strength
38,000 min.
Color
CLEAR
Legend
No legend
Tape Tensile Strength
32 lb/in
Shape
Continuous Roll
Standards
ASTM D-3652
Tape Paper Weight
0.45 lbs.
Performance Temp.
-10 Degrees to 140 Degrees F
Adhesive
Synthetic Rubber/Resin
Adhesion Strength
46 oz./in.
Series
1100
Max. Tape Performance Temp.
140 Degrees F
Tape Elongation
150 %
Type
Hot Melt Carton Sealing Tape
Application
Best choice for sealing high percentage recycled corrugate boxes, and other demanding box sealing applications, in temperatures down to 35°F. Use for extra heavy weight, under or overstuffed boxes, package repair, bundling applications, and for packages exposed to challenging shipping hazards and stress.
Shelf Life
12 mo
Tape Strength Rating
Heavy Duty
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 32 lb/in, Tape Thickness 3 mil, Imperial Tape Length 180 7/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 1100, Shelf Life 12 mo, ASTM D-3652

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.