Intertape Polymer Carton Tape, Clear, 2 In. x 1000 Yd., PK6

  • Mfr # G8195G

  • Zoro # G4449024


product price:  $204.75
/pk 6, $34.13/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8195G
Zoro #
G4449024
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
10.56"
Thickness
2.1
Length
10.56
Width
2
Outside Width
1.89
Diameter
10.56
Overall Height (In.)
10.56
Outside Length
914
Tape Roll Diameter
10.56 in
Metric Tape Length
914 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Imperial Tape Length
2,998 11/16 ft
Height
10.56"

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
20 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
-30 Degrees F
Standards
UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105
Shear Strength
Not Rated
Tape Paper Weight
4.93 lbs.
Performance Temp.
-30 Degrees to 200 Degrees F
Tape Tensile Strength
22 lb/in
Series
400
Adhesion Strength
20 oz./in.
Adhesive
Emulsion Acrylic
Tape Elongation
70 %
Color
CLEAR
Shape
Continuous Roll
Legend
No legend
Tensile Strength
22
Max. Tape Performance Temp.
200 Degrees F
Material
1.1 mil (0.028 )
Type
Acrylic Carton Sealing Tape
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Package Configuration
Case
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 2.1 mil, Imperial Tape Length 2,998 11/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 400, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.