Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36

  • Mfr # G8152G

  • Zoro # G4449042


product price:  $115.99
/pk 36, $3.22/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
100"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G8152G
Zoro #
G4449042
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.5"
Width
2
Length
4.4
Thickness
1.85
Outside Width
1.89
Diameter
4.5
Overall Height (In.)
4.5
Outside Length
100
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Metric Tape Length
100 m
Imperial Tape Length
328 1/16 ft
Tape Roll Diameter
4.5 in
Height
4.5"

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
18 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Adhesive
Emulsion Acrylic
Tensile Strength
23
Max. Tape Performance Temp.
200 Degrees F
Series
300
Color
CLEAR
Shear Strength
Not Rated
Tape Elongation
70%
Material
1.0 mils (0.025 )
Shape
Continuous Roll
Tape Tensile Strength
23 lb/in
Standards
UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105
Tape Paper Weight
0.51 lbs.
Legend
No legend
Adhesion Strength
17 oz./in.
Performance Temp.
-30 Degrees to 200 Degrees F
Type
Acrylic Carton Sealing Tape
Application
Light to medium weight non-critical box sealing applications exposed to minimal shipping hazards and stress.
Shelf Life
12 mo
Tape Strength Rating
Light Duty
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 300, Shelf Life 12 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.